Dewalt
Hammer Drive Pin Anchor, 3/8" dia., PK25
- Zoro #: G5359291
- Mfr #: 05554-PWR
Hover or click to zoom Tap to zoom
$50.49
pkg. of 25 ($2.02/ea)
- Promotion Restriction: Not eligible for promotion
- Item: Hammer Drive Pin Anchor
- Pin Anchor Type: Hammer Drive Pin Anchor
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $50.49
Dewalt #05554-PWR Specifications
- Zoro #: G5359291
- Mfr #: 05554-PWR
- Promotion Restriction: Not eligible for promotion
- Item: Hammer Drive Pin Anchor
- Pin Anchor Type: Hammer Drive Pin Anchor
- Anchor Head Style: Mushroom
- Anchor Body Material: Steel
- Anchor Body Finish: Zinc Plated
- Pin Material: AISI 1038 Carbon Steel
- Anchor Dia.: 3/8 in
- Anchor Length: 5 in
- Ultimate Tension in 4000 PSI Concrete (Lb.): 2,630
- Max. Fixture Thickness: 3 1/4 in
- Min. Embedment: 1 3/4 in
- Shank Length: 5 in
- Meets/Exceeds: ASTM E488
- Country of Origin (subject to change): Taiwan, Province of China
Description
Hammer Drive Pin Anchor, Anchor Head Style Mushroom, Anchor Body Material Steel, Anchor Body Finish Zinc Plated, Pin Material AISI 1038 Carbon Steel, Anchor Dia. 3/8 in, Anchor Length 5 in, Shank Length 5 in, Min. Embedment 1 3/4 in, Max. Fixture Thickness 3 1/4 in, Ultimate Tension in 4000 PSI Concrete (Lb.) 2,630, Meets/Exceeds ASTM E488, Package Quantity 25
Reviews of Dewalt #05554-PWR
Explore more
- DEWALT Hammer Drive Pin Anchor, 3/8" dia., PK25 05548-PWR
- DEWALT Hammer Drive Pin Anchor, 3/16" dia., PK100 05612-PWR
- DEWALT Hammer Drive Pin Anchor, 3/16" dia., PK100 02433-PWR
- DEWALT Drive Anchor, 3/4 in., PK100 02806-PWR
- MKT FASTENING Anchor, Hammer, 1/4 x1 1/2 In, PK100 1674060
- MKT FASTENING Head Drive Pin, 0.145" x 2-1/2", 8mm, PK100 DH250
- ZORO SELECT Anchor, Hammer Drive, 3/8 In Dia, PK25, Anchor Length: 4 3/4 in U70651.037.0475
- MIDWEST FASTENER CORP. 1/4" x 3" Zinc Plated Steel Split Flat Head Drive Anchors 100PK 09193
- ZORO SELECT Drive Pin Anchors, 1/4x3/16 Braz, PK1000, 1000 PK 14188ABA
- Dewalt Drive Pin Anchors