Dewalt

High-Performance Cutting Wheels

Dewalt High-Performance Cutting Wheels DW8725
Hover or click to zoom Tap to zoom
$2.26 11% off
$2.00
  • Promotion Restriction: Not eligible for promotion
  • Abrasive Grit: 60
  • Abrasive Material: Aluminum Oxide
See full product details
Orders over $75 ship free.

Total: $2.00

Dewalt #DW8725 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Abrasive Grit: 60
  • Abrasive Material: Aluminum Oxide
  • Abrasive Wheel Diameter: 6 in
  • Abrasive Wheel Type: Type 1
  • Arbor Hole Size: 7/8 in
  • Diameter: 6 in
  • Series: High Performance(TM)
  • Thickness: 0.045 in
  • Item: Abrasive Cut-Off Wheel
  • Max. RPM: 10,100 RPM
  • Application: Ferrous Metal, Stainless
  • Diamond Knockout: No
  • For Use With: Right Angle Grinders
  • Country of Origin (subject to change): Canada

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 6 in, Thickness 0.045 in, Arbor Hole Size 7/8 in, Abrasive Material Aluminum Oxide, Abrasive Grit 60, Max. RPM 10,100 RPM, Series A60T, Diamond Knockout No, Application Ferrous Metal, Stainless. Replace wheels less often with Temper Point grains that are built tougher to maintain razor sharpness for up to 50% longer life*. Get a longer lasting cutting edge that resists wear-and-tear with enhanced adhesion between the coated grains and resin. Efficiently cut a wide range of metals including carbon steel, stainless, and nickel-based alloys with the wheels’ thin designs and high-grain concentration. These wheels are exceptionally durable and are built with 2 sheets of fiberglass for optimized strength to help to reduce breakage.

Reviews of Dewalt #DW8725