Load Holder, 1/4", 1/4", 3"

DEWALT| Zoro #: G0743881| Mfr #: DW2505

$7.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0743881 Mfr #: DW2505
Shank Size: 1/4"Fastening Tool Material: Steel
Includes: Rubber Grip for Comfort, Stainless Steel Interior Holder, Impact- and Rust-Resistant Nickel-Plated Nose, Pressure Activated Ball Groove System for Rapid Loading and Strong Retention of All 1/4" Hex ToolsBit Retainer Type: Locking Quick Change
Overall Length: 3"Drive Size: 1/4"
Number of Pieces: 1Item: Load Holder
Bit Holder Drive Type: HexShank Style: Hex
Magnetic/Nonmagnetic: MagneticCountry of Origin (subject to change): China

Product Description

Bit Holder, Quick Change For Drill/Drive Accessories With 1/4 Inch Hex Shank.

Product Reviews