Dewalt
Hole Saw, Cutting 2 7/16" D, 1 3/4" dia
- Zoro #: G306170893
- Mfr #: DAH4134
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Tooth Material: Carbide Tipped
- Item: Hole Saw
- Materials Cut: Concrete Block, Fiber Cement, Wood with Nails
- Number of Teeth (Hole Cutters Only): 2
$30.48
Subtotal: $30.48
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
Dimensions
Max. Cutting Depth | 2 7/16 in |
Saw Dia. | 1 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Tooth Material | Carbide Tipped |
Item | Hole Saw |
Materials Cut | Concrete Block, Fiber Cement, Wood with Nails |
Number of Teeth (Hole Cutters Only) | 2 |
Description
Hole Saw, Materials Cut Concrete Block, Fiber Cement, Wood with Nails, Tooth Material Carbide Tipped, Saw Dia. 1 3/4 in, Teeth per Inch 1 1/8, Number of Teeth (Hole Cutters Only) 2, Max. Cutting Depth 2 7/16 in, Thread Size 5/8 in
Reviews of Dewalt #DAH4134
Explore more
- DEWALT 3/4" (19mm) IMPACT READY(R) Hole Saw D180012IR
- DEWALT Bi-Metal Hole Saws DAH180062
- DEWALT 1-1/4" (32mm) IMPACT READY(R) Hole Saw D180020IR
- DEWALT Hole Saw, Cutting 1 3/4" D, 3" dia DAH33
- DEWALT HOLE SAW 5/8" (16mm) STANDARD DWD180010
- DEWALT HOLE SAW 3BIMETAL CD(BD71-293) DWD180048
- LENOX Hole Saw, Bi-Metal, Saw Dia" 3003232L
- MILWAUKEE TOOL 1-7/32" One-Piece Carbide Hole Cutter 49-57-8617
- Dewalt Hole Saws & Cutters