Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hole Saw Set, Impact Rated, 5 pcs

  • Zoro #: G0541493
  • Mfr #: D1800IR5

$56.64

  • Hole Saw Product Grouping: Hole Saw Kits
  • Replacement Pilot Drill No.: Mfr. No. DW1807, DW1808
  • Application: Light Metal
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dewalt #D1800IR5 Specifications

  • Zoro #: G0541493
  • Mfr #: D1800IR5
Hole Saw Product Grouping: Hole Saw Kits Replacement Pilot Drill No.: Mfr. No. DW1807, DW1808
Application: Light Metal Teeth per Inch: 4/5
Item: Impact Rated Hole Saw Kit Thread Size: 1/2"-20, 5/8"-18
Number of Pieces: 5 Pilot Drill Size: 5/32 " dia. x 3" L
Range of Saw Sizes: 3/4" to 1-3/8" Includes: 1/4" Hex Shank Drill Bit, Spring
Impact Rated: Yes Tooth Material: Bi-Metal
Replacement Arbor No.: Mfr. No. DW1800, DW1802, DW1803, DW1805, or DW1810 Primary Saw Application: Metal
Saw Sizes Included: 3/4", 7/8", 1-1/8", 1-3/8" Arbor Design: Included
Shank Size: 1/4" Hex Max. Cutting Depth: 1/2"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hole Saw Kits, Impact Rated Hole Saw Kit, Primary Saw Application Metal, Number of Pieces 5, Range of Saw Sizes 3/4 In. to 1-3/8 In., Max. Cutting Depth 1/2 In., Arbor Design Included, Tooth Material Bi-Metal, Saw Sizes Included 3/4 In., 7/8 In., 1-1/8 In., 1-3/8 In., Teeth per Inch 4/5, Thread Size 1/2 In.-20, 5/8 In.-18, Replacement Arbor No. Mfr. No. DW1800, DW1802, DW1803, DW1805, or DW1810, Shank Size 1/4 In. Hex, Pilot Drill Size 5/32 In. dia. x 3 In. L

Reviews of Dewalt #D1800IR5