Dewalt

Hole Saw Kit, Cutting 2 7/16" D, 7 pieces

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • Promotion Restriction: Not eligible for promotion
  • Tooth Material: Carbide Tipped
  • Number of Pieces: 7
  • Item: Hole Saw Kit
  • Number of Teeth (Hole Cutters Only): 3
  • Saw Size Range: 2 1/8 in to 3 5/8 in
  • Number of Hole Saws: 3
  • Hole Saw Sizes (Hole Saws): 2 1/8 in, 2 9/16 in, 3 5/8 in
See full product details
$140.02
Ships from United States

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Dewalt #DAH47MMSET Specifications

  • Promotion Restriction: Not eligible for promotion
  • Tooth Material: Carbide Tipped
  • Number of Pieces: 7
  • Item: Hole Saw Kit
  • Number of Teeth (Hole Cutters Only): 3
  • Saw Size Range: 2 1/8 in to 3 5/8 in
  • Number of Hole Saws: 3
  • Hole Saw Sizes (Hole Saws): 2 1/8 in, 2 9/16 in, 3 5/8 in
  • Country of Origin (subject to change): United States

Description

Hole Saw Kit, Tooth Material Carbide Tipped, Number of Teeth (Hole Cutters Only) 3, Max. Cutting Depth 2 7/16 in, Number of Hole Saws 3, Saw Size Range 2 1/8 in to 3 5/8 in, Hole Saw Sizes (Hole Saws) 2 1/8 in, 2 9/16 in, 3 5/8 in, Number of Pieces 7

Reviews of Dewalt #DAH47MMSET

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.