DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Impact Drill Bit Set, 1/4Hex, 1/8-1/4, 5 Pc

DEWALT| Zoro #: G0565625| Mfr #: DD5055

$16.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0565625 Mfr #: DD5055
Point Angle: 135 DegreesItem: Impact Jobber Drill Bit Set
Finish: Black OxideDimension Type: Fractional Inch
Country of Origin (subject to change): Germany

Product Description

Impact Jobber Drill Bit Set, Number of Pieces 5, Sizes (2) 1/8 In., (1) 5/32 In., 3/16 In., 1/4 In. Hex, Shank Size (In.) 1/8, 5/32, 3/16, 1/4, Black Oxide Finish

Product Reviews