Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

31 pc. Impact Driver Screwdriver Bit Set

  • Zoro #: G1798172
  • Mfr #: DWAX101IR

$18.00

Details
  • Includes: (10) 1" Phillips Bits, (2) #1 Phillips, (6) #2 Phillips, (2) #3 Phillips, (10) 1" Square Bits, (2) Square Bits, (6) #2 Square Bits, (2) #3 Square Bits, (5) 1" Slotted Bit, #6 Slotted Bit, (3) #8 Slotted Bit, #10 Slotted Bit, (5) Star Bits, T15, (2) T20, (2) T25, Magnetic Bit Tip Holder
  • SAE or Metric: SAE
  • Deep Bit Point Styles Included: 6 pt.
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Dewalt #DWAX101IR Specifications

  • Zoro #: G1798172
  • Mfr #: DWAX101IR
Includes: (10) 1" Phillips Bits, (2) #1 Phillips, (6) #2 Phillips, (2) #3 Phillips, (10) 1" Square Bits, (2) Square Bits, (6) #2 Square Bits, (2) #3 Square Bits, (5) 1" Slotted Bit, #6 Slotted Bit, (3) #8 Slotted Bit, #10 Slotted Bit, (5) Star Bits, T15, (2) T20, (2) T25, Magnetic Bit Tip Holder SAE or Metric: SAE
Deep Bit Point Styles Included: 6 pt. Drive Type: Hex
Drive Size: 1/4" Tip Type: Phillips, Square, Slotted, Torx
Std. Bit Point Styles Included: 6 Finish: black oxide
Item: Impact Driver Bit Set Number of Pieces: 31
Impact Rated: Yes Country of Origin (subject to change): China

Description

Made to withstand more torque than other bits, impact bits (AKA impact driver bits) have a hex shank and fit into the collet of an impact driver. Here is some additional information about Dewalt Impact Driver Bit Set. Drive Size: 1/4", Sae Or Metric: SAE, Finish: black oxide.

Restrictions and Compliance

Hazardous material

Reviews of Dewalt #DWAX101IR