Dewalt
Impact Driver, Pistol Grip, 20VDC
- Zoro #: G7231041
- Mfr #: DCF809C2
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Anvil Impact Action: Mechanical
- Battery Capacity: (2) 1.5 Ah
- Battery Included: (2) 11A168
- Brushless Motor: Yes
- Corded/Cordless: Cordless
- Cordless Tool Battery Type: Li-Ion
- Drive Configuration: Straight
$174.48
Subtotal: $174.48
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Dewalt #DCF809C2 Specifications
- Zoro #: G7231041
- Mfr #: DCF809C2
- UPC #: 885911593182
- Promotion Restriction: Not eligible for promotion
- Anvil Impact Action: Mechanical
- Battery Capacity: (2) 1.5 Ah
- Battery Included: (2) 11A168
- Brushless Motor: Yes
- Corded/Cordless: Cordless
- Cordless Tool Battery Type: Li-Ion
- Drive Configuration: Straight
- Drive Size: 1/4 in Hex
- Driver and Wrench Product Grouping: Cordless Impact Drivers
- Includes: (1) Belt Clip
- Max. Blows per Minute: 2,800
- Max. No Load RPM: 2,800
- Max. Torque: 1,700 in-lb
- Voltage: 20V DC
- Tool Length: 5 7/64 in
- Series: 20V MAX
- Clutch Style: Impact
- Battery Pack Replacement: 11A168
- Item: Impact Driver
- Tool Weight: 2.1 lb
- Handle Type: Pistol Grip
- Charger Replacement: Mfr. No. DCB107
- Included Charger: Mfr. No. DCB107
- Impacts per Minute: 3,200
- Case Included: Yes
- Number of Speed Settings: 1
- Charger Included: Yes
- Collett: 1/4 in Hex
- Built-In Light: Yes
- Free Speed: 2,800 RPM
- Power Source: Cordless
- Battery Series: 20V Max
- Battery Model No.: Mfr. No. DCB201
- Overall Length: 5 in
- Wireless Tool Tracking: No
- Number of Batteries Included: 2
- Cordless Tool Kit Contents: (1) Bare Tool, (2) Batteries, (1) Charger
- Charger Model: Mfr. No. DCB107
- Country of Origin (subject to change): Mexico
Description
Impact Driver, Drive Size 1/4 in Hex, Drive Configuration Straight, Max. Torque 1,700 in-lb, Voltage 20V DC, Brushless Motor Yes, Free Speed 2,800 RPM, Impacts per Minute 3,200, Number of Speed Settings 1, Collett 1/4 in Hex, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Number of Batteries Included 2, Battery Capacity (2) 1.5 Ah, Battery Model No. Mfr. No. DCB201, Battery Series 20V Max, Charger Included Yes, Charger Model Mfr. No. DCB107, Case Included Yes
Restrictions and Compliance
- Hazardous material
Reviews of Dewalt #DCF809C2
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DEWALT 20V 7/16" DCF898B/DCB204
- DEWALT 20V MAX 1/4In Cordless Impact Driver Kit, (2) 1.5Ah Batteries DCF885C2
- DEWALT 20V 1/4" Hex (1) Mfr. No. DCF885 1/4" Impact Driver; Belt Hook DCF885B
- DEWALT Cordless Impact Driver Kit, 20.0V, 1.5AhW/ DCK278C2/DCS391B
- DEWALT Cordless Impact and Saw w/DCB205-2CK DCF897B/DCS376B/DCB205-2CK
- DEWALT Cordless Impact Driver Kit w/Storage DCF887M2/DWST33090
- DEWALT DRIVER KIT 1/4" 12V IMP DWDC845KA
- DEWALT 20.0 1/4" Belt Clip, Tool Case DCF888P2BT/DCB205
- MAKITA WRENCH 18V LXT 3/8" IMPACT MPXWT06
- MILWAUKEE TOOL M12 1/4" Hex Right Angle Impact Driver 2467-20
- PORTER-CABLE 20V MAX* Brushless Cordless Impact Driver PCCK647LB
- Dewalt Cordless Impact Tools