Screwdriver Bit Set, 34 Pieces, 1/4" Shank

DEWALT| Zoro #: G1169357| Mfr #: DW2153

$17.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1169357 Mfr #: DW2153
Includes: (1) 1" PH1, (4) 1" PH2, (4) 1" PR2, (1) 1" PH3, (1) 2" PH2, (1) 3-1/2" PH2, (1) 1" SQ1, (4) 1" SQ2, (1) 1" SQ3, (1) 2" SQ2, (1) 3-1/2" SQ2, (1) 1" SL6, (2) 1" SL8, (1) 1" SL10, (1) 2" SL8, (1) 3-1/2" SL8, 1 Each: T15, T20, T25, T30 1" Torx Bits, 1 Each: 1Number of Pieces: 34
Item: Screwdriver Bit SetShank Size: 1/4"
Application: ScrewdrivingFastening Tool Material: Steel
Impact Rated: NoCountry of Origin (subject to change): China

Product Description

Impact Ready Driver Set, For Use With Impact Drivers, Cordless And Corded Hammer Drills, Includes (1) 1 In. PH1, (4) 1 In. PH2, (4) 1 In. PR2, (1) 1 In. PH3, (1) 2 In. PH2, (1) 3-1/2 In. PH2, (1) 1 In. SQ1, (4) 1 In. SQ2, (1) 1 In. SQ3, (1) 2 In. SQ2, (1) 3-1/2 In. SQ2, (1) 1 In. SL6, (2) 1 In. SL8, (1) 1 In. SL10, (1) 2 In. SL8, (1) 3-1/2 In. SL8, 1 Each: T15, T20, T25, T30 1 In. Torx Bits, 1 Each: 1/4, 5/16, 3/8 In. Nutdrivers, (1) Magnetic Bit Tip Holder, Storage Case, Package Quantity 1

Product Reviews