KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Impact Wrench, 120VAC, 7.5 Amps, 1/2"

DEWALT| Zoro #: G1187934| Mfr #: DW293

$211.17 /ea

This item ships free. Details.Standard ground shipping.
Details:
Corded/Cordless: Corded
Blows per Minute: 0 to 2700
Anvil Type: Hog-Ring
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1187934 Mfr #: DW293
Corded/Cordless: CordedBlows per Minute: 0 to 2700
Anvil Type: Hog-RingTool Weight: 7.0 lb.
Amps: 7.5Tool Length: 11-1/4"
Item: Impact WrenchFeatures: Soft Grip Handle
No Load RPM: 0 to 2100Max. Torque: 345 ft.-lb.
Drive Size: 1/2"Country of Origin (subject to change): Mexico

Description

The DW293 1/2" Impact Wrench with Hog Ring Anvil delivers a powerful forward and reverse torque, which is operated by the AC/DC rocking switch. Features a soft grip handle and ball bearing construction for comfort and durability.

  • 345 ft-lbs of max fastening torque
  • 1/2" Hog Ring Anvil
  • Forward/reverse rocker switch
  • Soft grip handle for increased comfort

Reviews