Impact Wrench, 120VAC, 7.5 Amps, 3/4"

DEWALT| Zoro #: G1174031| Mfr #: DW294

$281.13 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Blows per Minute: 0 to 2700Amps: 7.5Max. Torque: 345 ft.-lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1174031 Mfr #: DW294
Blows per Minute: 0 to 2700Amps: 7.5
Max. Torque: 345 ft.-lb.Corded/Cordless: Corded
Tool Weight: 7.0 lb.Item: Impact Wrench
No Load RPM: 0 to 2100Drive Size: 3/4"
Anvil Type: Detent PinTool Length: 11-1/4"
Features: Forward/Reverse Switch, Soft Grip HandleCountry of Origin (subject to change): Mexico

Description

The DW294 3/4" Impact Wrench with Detent Pin Anvil delivers a powerful forward and reverse torque, which is operated by the AC/DC rocking switch. Features a soft grip handle and ball bearing construction for comfort and durability.

  • 345 ft-lbs of max fastening torque
  • 3/4" detent pin anvil
  • Forward/reverse rocker switch
  • Soft grip handle for increased comfort

Reviews