DEWALT 300 Lumens, Xenon Hands Free Light

DEWALT| Zoro #: G0440711| Mfr #: DW906

$30.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0440711 Mfr #: DW906
Safety Rated: Not Safety RatedLumens: 300
Flashlight Body Material: NylonBody Color: Yellow
Switch Type: ClickLumens Range: 250 to 449
Lamp Type: XenonMaximum Lumens Output: 300
Lens Material: PolycarbonateFlashlight Grouping Type: Hands Free Light
Batteries Included: NoNumber of Batteries: 1
Flashlight Battery Size: 14.4VBattery Burn Time: 3 hr.
Flashlight Grade: IndustrialLight Output Modes: High / Medium / Low
Run Time on High Setting: 3 hr.Rechargeable: No
Item: Hands Free LightSpecial Light Output Mode: Strobe
Flashlight Beam Type: FixedWeight with Batteries: 8.00 oz.
Flashlight Battery Type: Lithium-IonCountry of Origin (subject to change): Taiwan

Product Description

Rechargeable Worklight, Lamp Type Xenon, Battery Size 14.4V, Battery Type NiCad/Lithium-Ion, Number of Batteries 1, Batteries Included No, Battery Burn Time Up to 3 hr., 300 Lumens, Focus Fixed, Battery Pack Replacement Mfr. No. G2541673, Body Color Yellow/Black, Body Material Nylon Polymer, Charging Time 1 hr., Impact Resistance Not Specified, Lens Material Polycarbonate, Light Output 300 lm, Light Output Modes Single, Switch Type Toggle, Replacement Lamps Mfr. No. DW9063

Product Reviews

Save 15%. Sign up for Z-mail.