Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Insert Bit, 1/4", Spanner, #10, 1", PK50

  • Zoro #: G7633437
  • Mfr #: DWA1SP10IRB

$21.99 ($0.44/unit)

  • Shank Size: 1"
  • Finish: Magnesium Phosphate
  • Impact Rated: Yes
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dewalt #DWA1SP10IRB Specifications

  • Zoro #: G7633437
  • Mfr #: DWA1SP10IRB
Shank Size: 1" Finish: Magnesium Phosphate
Impact Rated: Yes Fastening Tool Item: Insert Bit
Fastening Tool Material: S2 Steel Point Size: #10
Single End/Double End: Single End Shank Style: Hex
Fastening Tool Tip Size: #10 Overall Bit Length: 1"
Bit Style: Spanner Overall Length: 1"
SAE or Metric: SAE Application - Tools: Impact
Item: Insert Bit Hex Shank Size: 1/4"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Alongside screwdriver bits, you can shop for screwdrivers, nut drivers, screwdriver sets and torque screwdrivers. Here are some important details for Dewalt Insert Bit. Overall Length: 1", Overall Length: 1", Sae Or Metric: SAE.

Reviews of Dewalt #DWA1SP10IRB