Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Insert Bit, 1/4", Spanner, #6, 1", PK50

  • Zoro #: G7633473
  • Mfr #: DWA1SP6IRB

$21.98 ($0.44/unit)

  • Bit Style: Spanner
  • Impact Rated: Yes
  • Item: Insert Bit
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Dewalt #DWA1SP6IRB Specifications

  • Zoro #: G7633473
  • Mfr #: DWA1SP6IRB
Bit Style: Spanner Impact Rated: Yes
Item: Insert Bit Point Size: #6
Finish: Magnesium Phosphate Single End/Double End: Single End
Hex Shank Size: 1/4" Shank Style: Hex
Fastening Tool Material: S2 Steel Fastening Tool Tip Size: #6
Overall Bit Length: 1" Shank Size: 1"
Application - Tools: Impact Overall Length: 1"
SAE or Metric: SAE Fastening Tool Item: Insert Bit
Country of Origin (subject to change): China

Description

Browse our large selection of screwdriver bits for cordless screwdrivers and drill drivers. Take a look at the features for Dewalt Insert Bit. Overall Length: 1", Overall Length: 1", Sae Or Metric: SAE.

Reviews of Dewalt #DWA1SP6IRB