Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Insert Bit, 1/4", Spanner, #8, 1", PK50

DEWALT | Zoro #: G7633482 | Mfr #: DWA1SP8IRB

$23.99
($0.48/unit)
/pk

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Dewalt #DWA1SP8IRB Specifications

Zoro #: G7633482 Manufacturer #: DWA1SP8IRB
Item: Insert Bit Fastening Tool Material: S2 Steel
Finish: Magnesium Phosphate Bit Style: Spanner
SAE or Metric: SAE Impact Rated: Yes
Point Size: #8 Shank Size: 1"
Overall Length: 1" Shank Style: Hex
Country of Origin (subject to change): China

Description

Whether hex, slotted, Phillips, Torx, spanner or square recess, we’ve got the screwdriver bit to do your bidding. Dewalt Insert Bit include characteristics like: Overall Length: 1", Overall Length: 1", Sae Or Metric: SAE.

Reviews of Dewalt #DWA1SP8IRB