Jigsaw Blade, 3 In. L, Bimetal, PK5

DEWALT| Zoro #: G0609585| Mfr #: DW3776-5

$8.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0609585 Mfr #: DW3776-5
Item: Jig Saw BladeApplication: Thin Metal Cutting
Primary Saw Application: MetalShank Type: T
Teeth per Inch: 24Material: Bi-Metal
Length: 3"Country of Origin (subject to change): United States

Product Description

Jig Saw Blade, Material Bi-Metal, Primary Saw Application Metal, Shank Type T, Teeth per Inch 24, Length 3 In., Application Thin Metal Cutting, Package Quantity 5

Product Reviews