SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jigsaw Blade, 4 In. L, T-Shank, PK5

DEWALT| Zoro #: G1264767| Mfr #: DW3750H

$7.19 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Jig Saw BladeMaterial: High Carbon steelShank Type: T
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1264767 Mfr #: DW3750H
Item: Jig Saw BladeMaterial: High Carbon steel
Shank Type: TLength: 4"
Primary Saw Application: WoodApplication: Softer Materials, Such as Wood, Laminated Chipboard and Plastics
Includes: (5) 6 TPI T Shank Jigsaw BladesTeeth per Inch: 6
Country of Origin (subject to change): United States

Description

Jig Saw Blade, Primary Saw Application Wood, Material High Carbon Steel, Teeth per Inch 6, Length 4 In., Shank Type T, Application Softer Materials, Such as Wood, Laminated Chipboard and Plastics, Includes (5) 6 TPI T Shank Jigsaw Blades, Package Quantity 5

Reviews