Jigsaw Blade, 4 In. L, T-Shank, PK5

DEWALT| Zoro #: G1711805| Mfr #: DW3753H

$7.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Jig Saw Blade
Application: Softer Materials, Such as Wood, Laminated Chipboard and Plastics
Length: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1711805 Mfr #: DW3753H
Item: Jig Saw BladeApplication: Softer Materials, Such as Wood, Laminated Chipboard and Plastics
Length: 4"Material: High Carbon steel
Teeth per Inch: 6Primary Saw Application: Wood
Shank Type: TCountry of Origin (subject to change): Switzerland

Description

Jig Saw Blade, Primary Saw Application Wood, Material High Carbon Steel, Teeth per Inch 6, Length 4 In., Shank Type T, Application Softer Materials, Such as Wood, Laminated Chipboard and Plastics, Package Quantity 5

Reviews