SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jigsaw Blade, 4 In. L, T-Shank, PK5

DEWALT| Zoro #: G1189142| Mfr #: DW3755H

$7.39 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Jig Saw BladeMaterial: High Carbon steelShank Type: T
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1189142 Mfr #: DW3755H
Item: Jig Saw BladeMaterial: High Carbon steel
Shank Type: TLength: 4"
Primary Saw Application: WoodApplication: Softer Materials, Such as Wood, Laminated Chipboard and Plastics
Teeth per Inch: 8Country of Origin (subject to change): United States

Description

Jig Saw Blade, Primary Saw Application Wood, Material High Carbon Steel, Teeth per Inch 8, Length 4 In., Shank Type T, Application Softer Materials, Such as Wood, Laminated Chipboard and Plastics, Package Quantity 5

Reviews