KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jigsaw Blade, 4 In. L, T-Shank, PK5

DEWALT| Zoro #: G1617813| Mfr #: DW3760H

$7.74 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Jig Saw Blade
Application: Softer Materials, Such as Wood, Laminated Chipboard and Plastics
Length: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1617813 Mfr #: DW3760H
Item: Jig Saw BladeApplication: Softer Materials, Such as Wood, Laminated Chipboard and Plastics
Length: 4"Material: High Carbon steel
Teeth per Inch: 10Primary Saw Application: Wood
Shank Type: TCountry of Origin (subject to change): Switzerland

Description

Jig Saw Blade, Primary Saw Application Wood, Material High Carbon Steel, Teeth per Inch 10, Length 4 In., Shank Type T, Application Softer Materials, Such as Wood, Laminated Chipboard and Plastics, Package Quantity 5

Reviews