PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Jigsaw Blade, 4 In. L, U-Shank, PK5

DEWALT| Zoro #: G0669505| Mfr #: DW3710-5

$12.54 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Jig Saw BladeMaterial: High Carbon steelShank Type: U
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0669505 Mfr #: DW3710-5
Item: Jig Saw BladeMaterial: High Carbon steel
Shank Type: ULength: 4"
Primary Saw Application: WoodApplication: Fine Cut/Smooth Finish, Wood Cutting
Teeth per Inch: 10Country of Origin (subject to change): Switzerland

Description

Jig Saw Blade, Primary Saw Application Wood, Material High Carbon Steel, Teeth per Inch 10, Length 4 In., Shank Type U, Application Fine Cut/Smooth Finish, Wood Cutting, Package Quantity 5

Reviews