15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Jigsaw Blade, Bimetal, 3 In. L, PK5

DEWALT| Zoro #: G1023181| Mfr #: DW3774-5

$7.70 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1023181 Mfr #: DW3774-5
Item: Jig Saw BladeApplication: Medium Metal Cutting
Length: 3"Primary Saw Application: Metal
Shank Type: TTeeth per Inch: 18
Material: Bi-MetalCountry of Origin (subject to change): United States

Product Description

Jig Saw Blade, Material Bi-Metal, Primary Saw Application Metal, Shank Type T, Teeth per Inch 18, Length 3 In., Application Medium Metal Cutting, Package Quantity 5

Product Reviews