JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Jigsaw Blade, Bimetal, 3 In. L, PK5

DEWALT| Zoro #: G1751364| Mfr #: DW3778-5

$14.36 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1751364 Mfr #: DW3778-5
Item: Jig Saw BladeApplication: Sheet Metal Cutting
Primary Saw Application: MetalShank Type: T
Teeth per Inch: 32Material: Bi-Metal
Length: 3"Country of Origin (subject to change): United States

Product Description

Jig Saw Blade, Material Bi-Metal, Primary Saw Application Metal, Shank Type T, Teeth per Inch 32, Length 3 In., Application Sheet Metal Cutting, Package Quantity 5

Product Reviews