KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jigsaw Blade, High Carbon Steel, PK5

DEWALT| Zoro #: G2368064| Mfr #: DW3762H

$7.92 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Jig Saw Blade
Application: Softer Materials, Such as Wood, Laminated Chipboard and Plastics, Downward Cut
Length: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2368064 Mfr #: DW3762H
Item: Jig Saw BladeApplication: Softer Materials, Such as Wood, Laminated Chipboard and Plastics, Downward Cut
Length: 4"Material: High Carbon steel
Teeth per Inch: 10Primary Saw Application: Wood
Shank Type: TCountry of Origin (subject to change): Switzerland

Description

Jig Saw Blade, Material High Carbon Steel, Primary Saw Application Wood, Shank Type T, Teeth per Inch 10, Length 4 In., Application Softer Materials, Such as Wood, Laminated Chipboard and Plastics, Downward Cut, Package Quantity 5

Reviews