Jigsaw Blade Set, U-Shank, Wood and Metal

DEWALT| Zoro #: G2430845| Mfr #: DW3744C

$14.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2430845 Mfr #: DW3744C
Item: Jig Saw Blade SetApplication: Wood and Metal
Primary Saw Application: WoodMaterial: High Carbon Steel
Includes: (2) Each Mfr. No. DW3710-5, DW3703-5, DW3700-5, DW3715-5, DW3712-5, CaseShank Type: U
Teeth per Inch: 6, 10, 12Length: 3", 5"
Country of Origin (subject to change): Switzerland

Product Description

Jig Saw Blade Set, Material High Carbon Steel, Primary Saw Application Wood, Shank Type U, Teeth per Inch 6, 10, 12, Length 3 In., 5 In., Application Wood and Metal, Includes (2) Each Mfr. No. DW3710-5, DW3703-5, DW3700-5, DW3715-5, DW3712-5, Case