KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jigsaw Blade, T-Shank, Cobalt Steel, PK5

DEWALT| Zoro #: G1972704| Mfr #: DW3750-5

$10.77 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Jig Saw Blade
Application: Fast Wood Cutting
Length: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1972704 Mfr #: DW3750-5
Item: Jig Saw BladeApplication: Fast Wood Cutting
Length: 4"Material: Cobalt Steel
Teeth per Inch: 6Primary Saw Application: Wood
Shank Type: TCountry of Origin (subject to change): United States

Description

Jig Saw Blade, Material Cobalt Steel, Primary Saw Application Wood, Shank Type T, Teeth per Inch 6, Length 4 In., Application Fast Wood Cutting, Package Quantity 5

Reviews