SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jigsaw Blade, T-Shank, Cobalt Steel, PK5

DEWALT| Zoro #: G1766012| Mfr #: DW3760-5

$9.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Jig Saw BladeApplication: Fine Finish Wood CuttingLength: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1766012 Mfr #: DW3760-5
Item: Jig Saw BladeApplication: Fine Finish Wood Cutting
Length: 4"Material: Cobalt Steel
Teeth per Inch: 10Primary Saw Application: Wood
Shank Type: TCountry of Origin (subject to change): Switzerland

Description

Jig Saw Blade, Material Cobalt Steel, Primary Saw Application Wood, Shank Type T, Teeth per Inch 10, Length 4 In., Application Fine Finish Wood Cutting, Package Quantity 5

Reviews