KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jigsaw Blade, U-Shank, 3 In. L, PK5

DEWALT| Zoro #: G0738087| Mfr #: DW3720-5

$7.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Jig Saw Blade
Application: Thick Metal Cutting
Length: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0738087 Mfr #: DW3720-5
Item: Jig Saw BladeApplication: Thick Metal Cutting
Length: 3"Material: Bi-metal
Teeth per Inch: 14Primary Saw Application: Metal
Shank Type: UCountry of Origin (subject to change): United States

Description

Jig Saw Blade, Primary Saw Application Metal, Material Bi-Metal, Teeth per Inch 14, Length 3 In., Shank Type U, Application Thick Metal Cutting, Package Quantity 5

Reviews