SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jigsaw Blade, U-Shank, 3 In. L, PK5

DEWALT| Zoro #: G1568804| Mfr #: DW3726-5

$7.19 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Jig Saw BladeMaterial: Bi-metalShank Type: U
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1568804 Mfr #: DW3726-5
Item: Jig Saw BladeMaterial: Bi-metal
Shank Type: ULength: 3"
Primary Saw Application: MetalApplication: Thin Metal Cutting
Teeth per Inch: 24Country of Origin (subject to change): United States

Description

Jig Saw Blade, Primary Saw Application Metal, Material Bi-Metal, Teeth per Inch 24, Length 3 In., Shank Type U, Application Thin Metal Cutting, Package Quantity 5

Reviews