KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jigsaw Blade, U-Shank, 3 In. L, PK5

DEWALT| Zoro #: G0319137| Mfr #: DW3728-5

$10.49 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Jig Saw Blade
Material: Bi-metal
Length: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0319137 Mfr #: DW3728-5
Item: Jig Saw BladeMaterial: Bi-metal
Length: 3"Shank Type: U
Application: Sheet Metal CuttingPrimary Saw Application: Metal
Teeth per Inch: 32Country of Origin (subject to change): United States

Description

Jig Saw Blade, Material Bi-Metal, Primary Saw Application Metal, Shank Type U, Teeth per Inch 32, Length 3 In., Application Sheet Metal Cutting, Package Quantity 5

Reviews