Dewalt
Job Site Light, 20.0V, Battery Included
- Mfr # DCL074/DCB205CK
- Zoro # G7953838
$452.99
/ea
Subtotal: $452.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lumens 5000
- Voltage 20.0 V
- Light Output Mode High / Medium / Low
- Lamp Type LED
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- DEWALT 15-Amp GFCI Power Station with Detachable Work Light and Cord Minder Kit 41594
- DEWALT Job Site Light, 20.0V, Battery Included DCL079B/DCB205CK
- DEWALT Temp Job Site Light, Battery, 2000lm, LED DCL077B/DCB240
- DEWALT 20V LED 5000 Lumens Cordless Work Light DCL074 DCL074
- DEWALT Job Site Light, 20V, LED, 3000 Lumens DCL079B
- DEWALT Job Site Light Kit, 20V, LED, 3000 Lumens DCL079R1
- DEWALT WORKLIGHT HAND HELD LED 20V MAX DWDCL044
- DEWALT CRDLESS TRIPOD LIGHT 20V MAX (TOOL ONLY) DWDCL079B
- MILWAUKEE TOOL Cordless Tripod Light, Battery Incl 2136-20, 48-11-1880
- MARCO 308 LED blast light 250' 16/2 Power Pack 1030855
- SOUTHWIRE Corded Wing Light, Battery, 4000lm, LED 7220
- Dewalt Base-Mount and Tripod Work Lights