Dewalt
Job Site Light, 20V, LED, 3000 Lumens
- Zoro #: G4571983
- Mfr #: DCL079B
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Lumens: 3000 lm
- Voltage: 20.0 V
- Light Output Mode: High / Medium / Low
- Lamp Type: LED
- Focus: Fixed
- Series: Standard
- Use With Battery Mfr. No.: DCB204BT
$237.32
Subtotal: $237.32
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- DEWALT 15-Amp GFCI Power Station with Detachable Work Light and Cord Minder Kit 41594
- DEWALT Job Site Light, 20.0V, Battery Included DCL074/DCB205CK
- DEWALT 20V LED 5000 Lumens Cordless Work Light DCL074 DCL074
- DEWALT Job Site Light, 20.0V, Battery Included DCL079B/DCB205CK
- DEWALT Job Site Light Kit, 20V, LED, 3000 Lumens DCL079R1
- DEWALT Temp Job Site Light, Battery, 2000lm, LED DCL077B/DCB240
- DEWALT WORKLIGHT HAND HELD LED 20V MAX DWDCL044
- DEWALT CRDLESS TRIPOD LIGHT 20V MAX (TOOL ONLY) DWDCL079B
- KLEIN TOOLS Cordless Utility LED Light Kit BAT20UBL1
- HHIP 14 Watt LED IP65 Waterproof Machine Work Light 8401-0473
- SOUTHWIRE ProBuilt Two Stage Tripod Stand for LED Work Flood Lights 311006
- Dewalt Base-Mount and Tripod Work Lights