Shop Alternate Products
This Product is Discontinued
Dewalt
11/64" IMPACT READY(R) Drill Bit (Discontinued)
Mfr # DD5011
Zoro # G1033243
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 11/64"
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel