Jobber Bit, 3/8 In., High Speed Steel

DEWALT |Zoro #: G2360215|Mfr #: DD5024

$8.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2360215 Mfr #: DD5024
Finish: Black OxideItem: Impact Jobber Drill Bit
Material: HSSPoint Angle: 135 Degrees
Shank Dia.: 1/4"Flute Length: 2"
Overall Length: 4"Size: 3/8"
Decimal Equivalent: 0.3750"Dimension Type: Fractional Inch
Country of Origin (subject to change): United States

Product Description

Impact Drill Bit, Heavy Duty, List Number -, Number of Pieces 1, Heavy Duty Grade, HSS, Black Oxide Finish, Pilot Point, Drill Point (Deg.) -, Fractional Size (In.) 3/8, Decimal Equivalent 0.3750, Flute Length (In.) 2, Flute Length (mm) 50.8, Overall Length (In.) 4, Overall Length (mm) 101.6, Shank Dia. (In.) 1/4 Hex, Bits Are Specifically Engineered For Impact Drivers., Meets/Exceeds -, Sizes Included -

Product Reviews