Jobber Bit, 7/32 In., High Speed Steel

DEWALT| Zoro #: G1717012| Mfr #: DD5014

$4.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1717012 Mfr #: DD5014
Finish: Black OxideItem: Impact Jobber Drill Bit
Material: HSSPoint Angle: 135 Degrees
Shank Dia.: 1/4"Overall Length: 3-1/8"
Size: 7/32"Decimal Equivalent: 0.2188"
Dimension Type: Fractional InchFlute Length: 1-9/64"
Country of Origin (subject to change): United States

Product Description

Impact Drill Bit, Heavy Duty, List Number -, Number of Pieces 1, Heavy Duty Grade, HSS, Black Oxide Finish, Pilot Point, Drill Point (Deg.) -, Fractional Size (In.) 7/32, Decimal Equivalent 0.2188, Flute Length (In.) 1-9/64, Flute Length (mm) 34.9, Overall Length (In.) 3-1/8, Overall Length (mm) 79.4, Shank Dia. (In.) 1/4 Hex, Bits Are Specifically Engineered For Impact Drivers., Meets/Exceeds -, Sizes Included -

Product Reviews