Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Jobsite Cordless Fan Kit, 20.0V, Li-Ion

  • Zoro #: G2614208
  • Mfr #: DCE511B/DCB203
$225.85 46% off
$121.45
  • Promotion Restriction: Not eligible for promotion
  • Battery Included / Bare Tool: Bare Tool
  • Battery Capacity: 2.0Ah
See full product details
This item ships free.

Dewalt #DCE511B/DCB203 Specifications

  • Zoro #: G2614208
  • Mfr #: DCE511B/DCB203
Promotion Restriction: Not eligible for promotion Battery Included / Bare Tool: Bare Tool
Battery Capacity: 2.0Ah Length: 8 in
Number of Speeds: Variable Category Type: Jobsite Fan
Oscillating / Non-Oscillating: Non-Oscillating Corded/Banded: Cordless
Item: Jobsite Cordless Fan Kit Oscillating: No
For Use With: 20V MAX System Tools Width: 12 in
Air Flow: 500 cfm Series: 20V Max
Blade Dia.: 7 in Corded/Cordless: Cordless
Battery Included: 21RV46 Height: 17 in
Voltage: 20V Battery Pack Replacement: 21RV46
Cordless Tool Battery Type: Li-Ion Features: Up to 7 hr of Continuous Run Time at Maximum Speed with 4.8 Ah 20V Battery
Oscillation: Non-Oscillating Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Jobsite Cordless Fan Kit, Voltage 20.0, Battery Included, Cordless Tool Battery Type Li-Ion, Non-Oscillating, Blade Dia. 7 in, Number of Speeds Variable, Air Flow 500 cfm, Battery Capacity 2.0Ah, Cordless, 20V MAX Series, Battery Included 21RV46, 21RV46, Height 17 in, Length 8 in, Width 12 in

Reviews of Dewalt #DCE511B/DCB203