KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobsite Radio, 7.2 to 18.0V

DEWALT| Zoro #: G0990376| Mfr #: DC012

$194.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Battery Included: No
Battery Included / Bare Tool: Bare Tool
Corded/Cordless: Cordless
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0990376 Mfr #: DC012
Battery Included: NoBattery Included / Bare Tool: Bare Tool
Corded/Cordless: CordlessItem: Jobsite Radio
For Use With: 7.2 to 18.0V or 120VACCharger Input Voltage: 120VAC
Features: AM/FM Digital Tuner with LCD Display, Built In Clock, (8) Station Memory Presets, Auxiliary Port for Connection to CD Players, MP3 Players, Portable Satellite Receivers, Weather Resistant Speakers, 120V AC Charger for 7.2 to 18.0V DEWALT(R) Batteries, 60 min. to Charge, and PortVoltage: 7.2 to 18.0 or 120
Country of Origin (subject to change): China

Description

The DC012 Worksite Charger/Radio is both a charging system for DEWALT® 7.2V to 18V battery packs and an audio player. Charges for one hour to provide maximum run-time. Audio player has an AM/FM Ditital Turner, satellite receiver and an Auxiliary port that connects to CD and MP3 players.

  • 1-hour charger for 7.2V to 18V DEWALT battery packs (except Univolt®)
  • Runs off of 12V to 18V DEWALT batteries making it a cordless radio
  • Power outlets offer more versatility for jobsite power
  • The DEWALT 3 - stage charging system provides maximum run-time and extends overall life of the battery
  • AM/FM Digital Tuner with LCD display, built-in clock, and 15-station memory presets
  • High efficiency weather resistant speakers with dual bass ports for maximum bass and range
  • Auxiliary port allows connection to CD Players, MP3 Players, and portable satellite receivers with an audio cable (cable not included)
  • Dual pivoting 11" flexible antenna provides more durability and better reception

Reviews