Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Knot Wire Cup Brush, Arbor, 0.02"

  • Zoro #: G0912202
  • Mfr #: DW4910
$10.60 10% off
$9.54
  • Promotion Restriction: Not eligible for promotion
  • Arbor Hole Size: 5/8"-11
  • Abrasive Material: Carbon Steel
See full product details
Orders over $75 ship free.

Dewalt #DW4910 Specifications

  • Zoro #: G0912202
  • Mfr #: DW4910
Promotion Restriction: Not eligible for promotion Arbor Hole Size: 5/8"-11
Abrasive Material: Carbon Steel Max. RPM: 14,000 RPM
Abrasive Shank Size: No Shank Wire Dia.: 0.02 in
Item: Cup Brush Bristle Type: Knotted Wire
Brush Dia.: 3 in Item - Cup Brushes: Cup Brush
Bristle Trim Length: 7/8 in Shop By: Cyber Deals
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cup Brush, Cup Brush, Bristle Type Knotted Wire, Brush Dia. 3 in, Mounting Type Arbor Hole, Arbor Hole Size 5/8 In.-11, Abrasive Shank Size No Shank, Wire Dia. 0.02 in, Bristle Trim Length 7/8 in, Abrasive Material Carbon Steel, Max. RPM 14,000 RPM

Reviews of Dewalt #DW4910