Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Knot Wire Cup Brush, Arbor, 0.02"

  • Zoro #: G0912379
  • Mfr #: DW4916
$14.52
  • Promotion Restriction: Not eligible for promotion
  • Wire Dia.: 0.02 in
  • Bristle Trim Length: 1 1/8 in
See full product details
Orders over $75 ship free.

Dewalt #DW4916 Specifications

  • Zoro #: G0912379
  • Mfr #: DW4916
Promotion Restriction: Not eligible for promotion Wire Dia.: 0.02 in
Bristle Trim Length: 1 1/8 in Max. RPM: 9,000 RPM
Abrasive Material: Carbon Steel Brush Dia.: 4 in
Item: Cup Brush Item - Cup Brushes: Cup Brush
Bristle Type: Knotted Wire Arbor Hole Size: 5/8"-11
Abrasive Shank Size: No Shank Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cup Brush, Cup Brush, Bristle Type Knotted Wire, Brush Dia. 4 in, Mounting Type Arbor Hole, Arbor Hole Size 5/8 In.-11, Abrasive Shank Size No Shank, Wire Dia. 0.02 in, Bristle Trim Length 1 1/8 in, Abrasive Material Carbon Steel, Max. RPM 9,000 RPM

Reviews of Dewalt #DW4916