KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Maintenance Tool Holder, 5 Pockets

DEWALT| Zoro #: G0663512| Mfr #: DG5103

$14.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 7-1/2"
Fits Belts Up To: 2-3/4"
Item: Maintenance Tool Holder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0663512 Mfr #: DG5103
Width: 7-1/2"Fits Belts Up To: 2-3/4"
Item: Maintenance Tool HolderType: Small
Features: Tape Strap, Carabiner For Keys, Flashlight or Large Tool SleeveColor: Black/Yellow
Depth: 3"Height: 11-1/8"
Material: Ballistic PolyNumber of Pockets: 5
Country of Origin (subject to change): China

Description

Maintenance Tool Holder, Small, Number of Pockets 5, Width 7 1/2 In, Depth 3 In, Height 11 1/8 In, Fits Belts Up To 2 3/4 In, Material Ballistic Poly, Color Black/Yellow, Tape Strap, Carabiner For Keys, Flashlight or Large Tool Sleeve

Reviews