Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Masonry Drill Bit, 3/8" x 4" x 6-1/2"

  • Zoro #: G0508081
  • Mfr #: DW5527

$9.13

  • Shank Shape: SDS Plus
  • Number of Cutter Heads: 4
  • Bit Dia.: 3/8"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dewalt #DW5527 Specifications

  • Zoro #: G0508081
  • Mfr #: DW5527
Shank Shape: SDS Plus Number of Cutter Heads: 4
Bit Dia.: 3/8" Overall Length: 6-1/2"
Number of Pieces: 1 Item: Masonry Drill Bit,3/8" x 4" x 6-1/2"
Drilling Length: 4.000" Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Masonry Drill Bit,3/8" x 4" x 6-1/2"

Reviews of Dewalt #DW5527