JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Masonry Drill Bit, SDS Plus, 3/16x4-1/2In

DEWALT| Zoro #: G1314153| Mfr #: DW5502

$4.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1314153 Mfr #: DW5502
Number of Cutter Heads: 4Shank Shape: SDS Plus
Item: Masonry Drill BitDrilling Length: 2"
Bit Dia.: 3/16"Overall Length: 4-1/2"
Country of Origin (subject to change): Germany

Product Description

This masonry drill bit from DeWalt will be by your side during your toughest projects. This 4-1/2" long bit offers 2" of drilling length with a 3/16" diameter. It features a SDS Plus shank and 4 cutter heads.

Product Reviews