SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Masonry Drill Bit Set, Straight, 7 pcs.

DEWALT| Zoro #: G2466843| Mfr #: DW5207

$13.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Hammer Drill Bit SetNumber of Pieces: 4Shank Shape: Round
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2466843 Mfr #: DW5207
Item: Hammer Drill Bit SetNumber of Pieces: 4
Shank Shape: RoundNumber of Cutter Heads: 2
Country of Origin (subject to change): Germany

Description

Masonry Drill Bit Set, Shank Shape Round, Number of Cutter Heads 2, Number of Pieces 7, Includes (1) 3/16 In. x 3 In., (2) 1/4 In. x 4 In., (1) 1/4 In. x 6 In., (1) 5/16 In. x 6 In., (1) 3/8 In. x 6 In. and (1) 1/2 In. x 6 In.

Reviews