20% OFF SELECT CATEGORIESENTER CODE: BUILT2SAVESept 11-23SEE DETAILS

Mechanics Gloves, Black, L, PR

DEWALT| Zoro #: G0030737| Mfr #: DPG260L

$18.69 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
  • Details:
  • Item: Mechanics Gloves
  • Palm Material: Synthetic Suede/Silicone Grips
  • Sub-Category: General Utility
  • View Full Product Details
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0030737 Mfr #: DPG260L
Item: Mechanics GlovesPalm Material: Synthetic Suede/Silicone Grips
Sub-Category: General UtilityKnuckle Padding Material: Neoprene
Application: Material Handling, Warehouse Operations, InstallationSize: L
Color: BlackBack Material: Neoprene
Lining: UnlinedPalm Construction: Silicone
Stitching Material: NylonClosure Type: hook-and-loop
Thumb Style: WingFinger Style: Full
Country of Origin (subject to change): Pakistan

Description

Mechanics Gloves, Size L, Color Black, Palm Material Synthetic Suede/Silicone Grips, Palm Construction Silicone, Back Material Neoprene, Knuckle Padding Material Neoprene, Stitching Material Nylon, Hook-and-Loop Closure Type, Finger Style Full, Wing, Unlined Lining, 1 Pair

Reviews