KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mechanics Gloves, Black, S, PR

DEWALT| Zoro #: G0030712| Mfr #: DPG260S

$18.65 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black
Palm Material: Synthetic Suede/Silicone Grips
Palm Construction: Silicone
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0030712 Mfr #: DPG260S
Color: BlackPalm Material: Synthetic Suede/Silicone Grips
Palm Construction: SiliconeBack Material: Neoprene
Finger Style: FullThumb Style: Wing
Item: Mechanics GlovesSize: S
Application: Material Handling, Warehouse Operations, InstallationStitching Material: Nylon
Lining: UnlinedKnuckle Padding Material: Neoprene
Closure Type: hook-and-loopSub-Category: General Utility
Country of Origin (subject to change): Pakistan

Description

Mechanics Gloves, Size S, Color Black, Palm Material Synthetic Suede/Silicone Grips, Palm Construction Silicone, Back Material Neoprene, Knuckle Padding Material Neoprene, Stitching Material Nylon, Hook-and-Loop Closure Type, Finger Style Full, Wing, Unlined Lining, 1 Pair

Reviews