Dewalt
Mechanics Tool Kit, w/Case, 142 pcs.
- Zoro #: G5008206
- Mfr #: DWMT73802
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Promotion Restriction: Not eligible for promotion
- Number of Pieces: 142
- Includes: 1/4 in. Drive 6 pt. sockets: SAE 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, Metric 5, 6, 7, 8, 9, 10, 11, 12, 131/4 in. Drive 6 pt. deep sockets: SAE 5/16, 11/32, 3/8, 7/16, 1/2, Metric 9, 10, 11, 12, 131/4 in. Drive 6 in. Extension, 1/4 in. Drive Universal Joint3/8 in. Drive 6 pt. deep sockets: 5/8, 11/16, 3/4, 13/16, 7/8, Metric 16, 17, 18, 193/8 in. Drive 6 in. Extension, 3/8 in. Drive Universal JointCombination Wrench SAE 3/8, 7/16, 1/2, 9/16, 5/8, Metric 10, 11, 13, 14, 151/4 in. x 3/8 in. Increasing Adapter, 3/8 in. x 1/4 in. Reducing Adapter, 3/8 in. Spark Plug Socket 5/8 in.14 and 3/8 in. Pear Head Ratchet14 pc. standard hex key set, 14 pc. metric hex key setNut driver bit: SAE 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, Metric 4, 5, 6, 7, 8Vinyl grip multi driver22 pc. bit set with storage case3/8 in. Drive 6 pt. sockets: SAE 5/8 in, 11/16 in., 3/4 in., 7/8 in., Matric 16, 17, 18, 19
- Features: Includes 72 tooth count ratchets which allow for a 5 degree arc swing for maneuverability in restricted areas,Ratchets include a low profile directional lever to help reduce catch points and for easy one-handed operation,Full polish chrome finish for corrosion resistance,Hard stamped markings on sockets and wrenches for easy identification,Knurled beauty rings help reduce slippage for hand tightening applications.
- Sub-Category: Mechanics Tool Set
- Item: Mechanics Tool Kit,w/Case,142 pcs.
$156.35
Ships from United States
Subtotal: $156.35
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Dewalt #DWMT73802 Specifications
- Zoro #: G5008206
- Mfr #: DWMT73802
- UPC #: 076174738025
- Promotion Restriction: Not eligible for promotion
- Number of Pieces: 142
- Includes: 1/4 in. Drive 6 pt. sockets: SAE 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, Metric 5, 6, 7, 8, 9, 10, 11, 12, 131/4 in. Drive 6 pt. deep sockets: SAE 5/16, 11/32, 3/8, 7/16, 1/2, Metric 9, 10, 11, 12, 131/4 in. Drive 6 in. Extension, 1/4 in. Drive Universal Joint3/8 in. Drive 6 pt. deep sockets: 5/8, 11/16, 3/4, 13/16, 7/8, Metric 16, 17, 18, 193/8 in. Drive 6 in. Extension, 3/8 in. Drive Universal JointCombination Wrench SAE 3/8, 7/16, 1/2, 9/16, 5/8, Metric 10, 11, 13, 14, 151/4 in. x 3/8 in. Increasing Adapter, 3/8 in. x 1/4 in. Reducing Adapter, 3/8 in. Spark Plug Socket 5/8 in.14 and 3/8 in. Pear Head Ratchet14 pc. standard hex key set, 14 pc. metric hex key setNut driver bit: SAE 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, Metric 4, 5, 6, 7, 8Vinyl grip multi driver22 pc. bit set with storage case3/8 in. Drive 6 pt. sockets: SAE 5/8 in, 11/16 in., 3/4 in., 7/8 in., Matric 16, 17, 18, 19
- Features: Includes 72 tooth count ratchets which allow for a 5 degree arc swing for maneuverability in restricted areas,Ratchets include a low profile directional lever to help reduce catch points and for easy one-handed operation,Full polish chrome finish for corrosion resistance,Hard stamped markings on sockets and wrenches for easy identification,Knurled beauty rings help reduce slippage for hand tightening applications.
- Sub-Category: Mechanics Tool Set
- Item: Mechanics Tool Kit,w/Case,142 pcs.
- Country of Origin (subject to change): Taiwan, Province of China
Description
The DEWALT DWMT73802 Mechanics Tool Kit is the perfect tool kit for beginners and professionals alike. It comes with a sturdy carrying case and includes all of the most commonly used tools. This 142 piece tool kit has screwdriver bits, nut drivers, pliers, sockets and wrenches among many other tools. The DEWALT DWMT73802 Mechanics Tool Kit will allow you to complete any project that comes your way with ease.
Reviews of Dewalt #DWMT73802
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DEWALT Dewalt DW P849X 7 in. & 9 in. Variable Speed Polisher with Soft Start DW P849X
- DEWALT Bostitch 1 Tool Compressor Combo Kit BTFP1KIT
- DEWALT Bostitch 3 Tool Compressor Combo Kit BTFP3KIT
- DEWALT Bostitch 2 Tool Compressor Combo Kit BTFP2KIT
- DEWALT Mechanics Tool Set, 192 Pc DWMT75049
- DEWALT Mechanics Tool Kit, w/Case, 108 pcs. DWMT73801
- ALLIED Home Repair Tool Set, 120 pcs. 49071
- JONARD TOOLS Double End Speed Wrench, 7/16 and 9/16 In ASW-7916
- GENERAL WIRE SPRING General Wire LE-3 26" Flexible Leader LE-3
- KLEIN TOOLS Coax Cable Installation Kit with Hip Pouch VDV011-852
- WESTWARD Socket Wrench Set, 1/4", 3/8" Dr, 102 pc 3FE99
- Dewalt General Hand Tool Kits