15 Amp, 12" dia. Compound Miter Saw, 120 V, 4000 RPM

DEWALT| Zoro #: G1639355| Mfr #: DW715

$400.32 /ea

This item ships free. Details.Standard ground shipping.
Height: 20"Voltage: 120VACItem: Compound Miter Saw
Save 15%. Sign up for Z-mail.


Zoro #: G1639355 Mfr #: DW715
Height: 20"Voltage: 120VAC
Item: Compound Miter SawWidth: 18"
Amps: 15.0Blade Dia.: 12"
Bevel Capacity: -3 Degrees to 48 DegreesCrosscut @ 90 Deg. H: 4-1/2"
Bevel Stops: 0 Degrees , 33.9 Degrees , 45 Degrees , 48 DegreesSlide: No
Crosscut @ 45 Deg. W: 5-5/8"Features: Cam Action Mitre Lock, Mitre Detent Override, Bevel Crown Stop and Laser Compatible
Bevel: SingleNo Load RPM: 4000
Length: 27-1/2"Crosscut @ 90 Deg. W: 7-7/8"
Blade Type: 32T CarbideArbor Size: 5/8" and 1"
Crosscut @ 45 Deg. H: 3-5/8"Corded/Cordless: Corded
Country of Origin (subject to change): Taiwan, Province of China


The DW715 12" Single-Bevel Compound Miter Saw is powered by a 15 Amp motor to drive 4,000 rpm, delivering extended power and durability. Features stainless steel miter detent plate and cam miter lock that provide repeatable accuracy and durability with easy adjustments. Tall sliding fences support 6-1/2" of base molding vertically and 5-1/4" of crown molding vertically nested. Lightweight design and built-in carry handle for portability.

  • 15 amp motor, 4,000 rpm delivers extended power and durability
  • Adjustable stainless steel miter detent plate with 11 positive stops improves productivity and ensures cutting
  • Precise miter system and machined-base fence support optimize cutting accuracy
  • Tall sliding fence supports crown molding up to 5-1/4" nested and base molding up to 6-1/2" vertically against the fence while easily sliding out of the way for bevel cuts
  • Bevels 0°-48° to the left and 0°-3° to the right for increased capacity
  • 0°-50° left and right miter capacity for greater versatility
  • Lightweight (42 lbs.) with built-in carry handle for easy portability
  • Cam lock miter handle with detent override deliver quick and accurate miter angles
  • Three hardened steel bevel stops at 0°, 33.9°, and 45° delivers versatility at most common bevel angles