15 Amp, 10" dia. Compound Miter Saw, 120 V, 5000 RPM

DEWALT| Zoro #: G1256972| Mfr #: DW713

$247.88 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 19"Slide: NoCrosscut @ 90 Deg. H: 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1256972 Mfr #: DW713
Height: 19"Slide: No
Crosscut @ 90 Deg. H: 3-1/2"Width: 16-3/4"
Includes: Dust Bag, WrenchCrosscut @ 90 Deg. W: 6-1/8"
Miter Capacity: 50 Degrees Left, 50 Degrees RightLength: 23-3/4"
No Load RPM: 5000Bevel Capacity: -3 Degrees to 48 Degrees
Features: Machined Base Fence Support, Cam Mitre Lock, Mitre Detent OverrideBlade Type: 40T Carbide
Voltage: 120VACBevel Stops: 0 Degrees to 45 Degrees
Amps: 15.0Blade Dia.: 10"
Corded/Cordless: CordedArbor Size: 5/8"
Bevel: SingleCrosscut @ 45 Deg. W: 4"
Item: Compound Miter SawCrosscut @ 45 Deg. H: 2-1/2"
Country of Origin (subject to change): Taiwan, Province of China

Description

The DW713 10" Compound Miter Saw has a 15 Amp motor delivering 5,000 rpm, extended power and durability. Features stainless steel miter detent plate and cam miter lock that provide repeatable accuracy and durability with easy adjustments. Tall sliding fences support 4-1/2" of crown molding vertically nested. Lightweight design and built-in carry handle for portability.

  • 15 amp, 5,000 rpm motor delivers extended power and durability
  • Stainless steel detent plate with 11 positive stops provides repeatable accuracy and jobsite duability
  • Tall sliding fences support crown molding vertically 4-1/2" and easily slides out of the way for bevel cuts
  • Machined-base fence support maintains fence perpendicularity with blade for cutting accuracy
  • Cam miter lock for quick and accurate miter table positioning
  • Miter detent override for fine adjustment and precise miter angles
  • 0-50° left and right miter capacity for greater versatility
  • Bevels 3°-48° for increased cut capacity
  • Lightweight (35lbs) with built-in carrying handle for increased portability

Reviews