15 Amp, 12" dia. Compound Miter Saw, Double Bevel, 120 V

DEWALT| Zoro #: G2248662| Mfr #: DW716

$420.62 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 20"Slide: NoCrosscut @ 90 Deg. H: 6-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2248662 Mfr #: DW716
Height: 20"Slide: No
Crosscut @ 90 Deg. H: 6-1/2"Width: 18"
Includes: Dust Bag Extension Kit and WrenchCrosscut @ 90 Deg. W: 7-7/8"
Miter Capacity: 50 Degrees Left, 50 Degrees RightLength: 27-1/2"
No Load RPM: 3600Bevel Capacity: 0 Degrees to 48 Degrees L or R
Features: Gearbox and Belt Drive Design, Double Bevel, Cam Action Mitre Lock, Mitre Detent OverrideBlade Type: 60T Carbide
Voltage: 120VACBevel Stops: 0 Degrees , 33.9 Degrees , 45 Degrees , 48 Degrees
Amps: 15.0Blade Dia.: 12"
Corded/Cordless: CordedArbor Size: 5/8" and 1"
Bevel: DoubleCrosscut @ 45 Deg. W: 5-5/8"
Item: Compound Miter SawCrosscut @ 45 Deg. H: 4-1/2"
Country of Origin (subject to change): Taiwan, Province of China

Description

The DW716 12" Double-Bevel Compound Miter Saw has a 15 Amp motor for extended power and durability. Features stainless steel miter detent plate and cam miter lock that provide repeatable accuracy and durability with easy adjustments. Tall sliding fences support 6-5/8" of nested crown and 6-1/2" of base molding vertically. Lightweight design, head lock-down pin, and built-in carry handle for portability.

  • 15 amp, 3,800 rpm motor delivers extended power and durability
  • Adjustable stainless steel miter detent plate with 11 positive stops Improves productivity and ensures cutting accuracy
  • Precise miter system and machined-base fence support optimize cutting accuracy
  • Tall sliding fences support crown molding up to 6-5/8" nested and base molding up to 6-1/2" vertically against the fence while easily sliding out of the way for bevel cuts
  • Innovative gearbox and belt-drive design increases vertical cutting capacity
  • Double bevel design allows saw to bevel left and right 0° - 48° with positive stops at 0°, 33.9°, 45°, and 48° both left and right allowing user to flip the saw not the material
  • Exclusive back-fence design cuts dimensional lumber 2" x 10" at 90° and 2" x 8" at 45°
  • 0-50° left and right miter capacity for greater versatility
  • Lightweight (44 lbs.), head lock-down pin, and built-in carrying handle for increased portability
  • Cam lock miter handle with detent override deliver quick and accurate miter angles

Reviews